Round Body Cylinder, 3/4 in Bore, 3 in Stroke, Round Body Double Acting, Stainless Steel .

  • Mfr # NCDMR075-0300
  • Zoro # G2842366
product price: 
$
64.19
/ea

Key Features

Cylinder Action
Double Acting
Bore Dia.
3/4 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.25 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NCDMR075-0300
Zoro #
G2842366
UPC #
190735642887
Country of Origin
United States

Dimensions

Bore Dia.
3/4 in
Rod Dia.
0.25 in
Overall Length
6.97 in
Rod Thread Length
3/4 in
Port Size
1/8 in NPT
Air Cylinder Bore Dia.
3/4 in
Dimension E
1/8 in NPT
Dimension B
1.09 in
Rod Thread Size
1/4"-28
Dimension A
6 97/100 in
Dimension D
1/4"-20 UNC, 10-32 SHCS
Dimension C
1 in
End Cap Length
1/8 in
Rod Diameter
1/4 in
Overall Height
1 in
Inlet Size
1/8"
Bore Diameter
3/4 in
Overall Width
1 in
Body Diameter
13/16 in
Stroke Length
3 in

Details

Cylinder Action
Double Acting
Item
Round Body Cylinder
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
3 in
Mount
Block
Air Cylinder Type
Round Body
Piston Rod Material
Stainless Steel
Single Acting/Double Acting
Double Acting
Air Cylinder Mount
Block
End Cap Material
Aluminum
Piston Material
Aluminum
Cushion Type
None
Features
Switched
Finish
Hard Coat Anodized
Temp. Range
40 Degrees to 140 Degrees F
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
40 Degrees F
For Fluid Type
Air
Cylinder Repair
Non-Repairable
Air Inlet Type
NPT
Number of Rods
Single Rod
Series
NCM
Weight
0.34 lb
Body Material Finish
Anodized
System of Measurement
Inch
Minimum Operating Pressure
8 psi
Maximum Operating Pressure
250 psi
Piston Material Finish
Chromate Coated
End Cap Material Finish
Anodized
Body Material Grade
316
Rod Rotation
Rotating Rod
Actuation Type
Air Extend, Air Retract
Inlet Gender
Female
Lead Wire Type
No Lead Wire
Mounting Orientation
Horizontal, Vertical
Rod Gender
Male
Piston Rod Material Grade
304

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Block, Bore Diameter 3/4 in, Cushion Type None, Stroke Length 3 in, Inlet Size 1/8 In., Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Mounting Location Front, Tie Rod Material Not Applicable

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.