M4.20-1.41 Hex Head Cap Screw, Black Phosphate 20 mm L
- Mfr # 11044PK
- Zoro # G3644498
product price:Â
$
11.39
/ea
Key Features
External Hex Drive
System of Measurement
Metric
Thread Size
M4.20-1.41
Fastener Length
20 mm
Head Width
7 mm
Finish
Black Phosphate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11044PK
- Zoro #
- G3644498
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Drive
- External Hex
- Finish
- Black Phosphate
- Thread Style
- Fully Threaded
- Item
- Hex Head Cap Screw
Dimensions
- Thread Size
- M4.20-1.41
- Fastener Length
- 20 mm
- Head Width
- 7 mm
Description
Blk HexHead Sems Screws 4.2-1.41X20mm 7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.