Zoro Homepage

M5-0.80 x 16 mm Phillips Pan Machine Screw, Bright Zinc

  • Mfr # 10195PK

  • Zoro # G3638794


product price: $8.79
/ea

Key Features

Pan Head
Phillips Drive
System of Measurement
Metric
Finish
Bright Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10195PK
Zoro #
G3638794
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M5-0.80
Fastener Length
16 mm

Details

System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Finish
Bright Zinc
Item
Machine Screw

Description

Zinc Finish Machine Screws 5-.80x16mm Ph

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.