
M6-1.00 Flange Bolt, Black 11 mm L
Mfr # 13382PK
Zoro # G3658473
product price: $13.55
/eaKey Features
Hex Drive
System of Measurement
Metric
Fastener Length
11 mm
Head Width
10 mm
Finish
Black
Head Style
Flange Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13382PK
Zoro #
G3658473
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M6-1.00
Fastener Length
11 mm
Head Width
10 mm
Details
System of Measurement
Metric
Drive
Hex
Finish
Black
Item
Flange Bolt
Head Style
Flange Hex
Description
Blk HexFlange Hd Body Bolts 6-1.0 x11mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.