
M6-1.00 Hex Head Cap Screw, Black Phosphate 16 mm L
Mfr # 10755PK
Zoro # G3642215
product price: $13.95
/eaKey Features
External Hex Drive
System of Measurement
Metric
Thread Size
M6-1.00
Fastener Length
16 mm
Head Width
10 mm
Finish
Black Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10755PK
Zoro #
G3642215
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M6-1.00
Fastener Length
16 mm
Head Width
10 mm
Details
System of Measurement
Metric
Drive
External Hex
Finish
Black Phosphate
Thread Style
Fully Threaded
Item
Hex Head Cap Screw
Description
Blk HexBody Bolts 6-1.00x16mm 10mm Hx1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.