M6-1.00 Hex Head Cap Screw, Black Phosphate 20 mm L
- Mfr # 5684PK250
- Zoro # G3671098
product price:Â
$
61.99
/ea
Key Features
External Hex Drive
System of Measurement
Metric
Thread Size
M6-1.00
Fastener Length
20 mm
Head Width
10 mm
Finish
Black Phosphate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5684PK250
- Zoro #
- G3671098
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- M6-1.00
- Fastener Length
- 20 mm
- Head Width
- 10 mm
Details
- System of Measurement
- Metric
- Drive
- External Hex
- Finish
- Black Phosphate
- Thread Style
- Fully Threaded
- Item
- Hex Head Cap Screw
Description
Blk HexHead Body Bolts 6-1.00x20mm 17mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.