Zoro Homepage

M6-1.00 Hex Head Cap Screw, Black Phosphate 25 mm L

  • Mfr # 11134PK

  • Zoro # G3645399


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

External Hex Drive
System of Measurement
Metric
Thread Size
M6-1.00
Fastener Length
25 mm
Head Width
10 mm
Finish
Black Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11134PK
Zoro #
G3645399
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M6-1.00
Fastener Length
25 mm
Head Width
10 mm

Details

System of Measurement
Metric
Drive
External Hex
Finish
Black Phosphate
Thread Style
Fully Threaded
Item
Hex Head Cap Screw

Description

Blk Finish HexBody Bolts 6-1.00x25mm 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.