M6-1.00 Hex Head Cap Screw, Black Phosphate Steel, 25 mm L
- Mfr # 5690PK25
- Zoro # G3671073
product price:Â
$
5.29
/ea
Sold in multiples of 2 for
$10.58
Key Features
External Hex Drive
System of Measurement
Metric
Thread Size
M6-1.00
Fastener Length
25 mm
Head Width
24 mm
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5690PK25
- Zoro #
- G3671073
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Drive
- External Hex
- Material
- Steel
- Finish
- Black Phosphate
- Thread Style
- Fully Threaded
- Item
- Hex Head Cap Screw
Dimensions
- Thread Size
- M6-1.00
- Fastener Length
- 25 mm
- Head Width
- 24 mm
Description
Blk HexHead Body Bolts 6-1.00x25mm 24mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.