Zoro Homepage

M8-1.25 Hex Head Cap Screw, 10 mm L

  • Mfr # 10207PK20

  • Zoro # G3638846


product price: $6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

Thread Size
M8-1.25
Fastener Length
10 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10207PK20
Zoro #
G3638846
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M8-1.25
Fastener Length
10 mm

Details

Item
Hex Head Cap Screw
System of Measurement
Metric

Description

Blk Nyln HexScrw Retainer,8mm Hole 10mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.