Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medium Duty Scouring Pad, 6 x 9, Green, PK60

  • Mfr # MD69DISCO

  • Zoro # G4068679


product price: $32.79
/pk 60, $0.55/ea

Key Features

Material
Synthetic Fiber
Color
Green
Size
6" x 9"
Type
Pad
Weight
3.75 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD69DISCO
Zoro #
G4068679
UPC #
10051098005214
Country of Origin
China

Dimensions

Size
6" x 9"

Details

Item
Scouring Pads/Sticks
Material
Synthetic Fiber
Color
Green
Type
Pad
Weight
3.75 lbs

Description

General purpose cleaning pad designed for daily cleaning of pots, pans, utensils, equipment and floors. Not recommended for use on certain soft plastics, fine china or polished stainless steel. Ideal for cleaning fresh vegetables.


  • • Designed for daily cleaning of pots, pans, utensils, equipment and floors.
  • • Not recommended for use on certain soft plastics, fine china or polished stainless steel.
  • • Ideal for cleaning fresh vegetables.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.