Micro Blade Fuses 15 Amp Blue 2 Blade Ty
- Mfr # 14280PK
- Zoro # G3662077
product price:Â
$
3.79
/ea
Sold in multiples of 3 for
$11.37
Key Features
Body Style
2 Blade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14280PK
- Zoro #
- G3662077
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Automotive Mini Blade Fuse
- Amps
- 15 A
- Body Style
- 2 Blade
Description
Micro Blade Fuses 15 Amp Blue 2 Blade Ty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.