Zoro Homepage

Ntrl Bumper Screw Grommets No 8 Screw 8.5mm Square Hole PK15

  • Mfr # 9662PK

  • Zoro # G3677906


product price: $9.25
/ea

Key Features

Head Size
18mm
Stem Length
21mm
Screw Size
#8 (4.20mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9662PK
Zoro #
G3677906
UPC #
-
Country of Origin
China

Dimensions

Head Size
18mm
Stem Length
21mm
Screw Size
#8 (4.20mm)

Details

Item
Ntrl Bumper Screw Grommets #8 Screw 8.5m

Description

Ntrl Bumper Screw Grommets #8 Screw 8.5m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.