Zoro Homepage

Ntrl Grommets W/Sealer No 8 Screw 20mm Stem L PK15

  • Mfr # 12051PK

  • Zoro # G3651148


product price: $11.55
/ea

Key Features

Stem Length
20mm
Screw Size
#8 (4.20mm)
Head Diameter
16mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12051PK
Zoro #
G3651148
UPC #
-
Country of Origin
Japan

Dimensions

Stem Length
20mm
Screw Size
#8 (4.20mm)
Head Diameter
16mm

Details

Item
Ntrl Grommets,Sealer #8 Screw 20mm Ste

Description

Ntrl Grommets,Sealer #8 Screw 20mm Ste

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.