Ntrl Nyln Barrel Nuts 6mm Stud 11mm Barr
- Mfr # 10959PK
- Zoro # G3643974
product price:Â
$
13.99
/ea
Key Features
Barrel Length
11 mm
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10959PK
- Zoro #
- G3643974
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Barrel Length
- 11 mm
Details
- Item
- Ntrl Nyln Barrel Nuts 6mm Stud 11mm Barr
- Material
- Nylon
Description
Ntrl Nyln Barrel Nuts 6mm Stud 11mm Barr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.