Shop DISCO
See all product information
Create Account
Ntrl Nyln Door Rod Clips 3.6mm Rod Size
- Mfr # 10238PK
- Zoro # G3639223
product price:Â
$
7.59
/ea
Sold in multiples of 2 for
$15.18
Key Features
Hole Size
6mm
Rod Size
3.6mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10238PK
- Zoro #
- G3639223
- UPC #
- -
- Country of Origin
- China
Dimensions
- Hole Size
- 6mm
- Rod Size
- 3.6mm
Details
- Item
- Ntrl Nyln Door Rod Clips 3.6mm Rod Size
Description
Ntrl Nyln Door Rod Clips 3.6mm Rod Size
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.