Ntrl Nyln Door Rod Clips 6mm Rod Size 7m
- Mfr # 10114PK
- Zoro # G3637954
product price:Â
$
11.29
/ea
Key Features
Hole Size
7mm
Rod Size
6mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10114PK
- Zoro #
- G3637954
- UPC #
- -
- Country of Origin
- China
Dimensions
- Hole Size
- 7mm
- Rod Size
- 6mm
Details
- Item
- Ntrl Nyln Door Rod Clips 6mm Rod Size 7m
Description
Ntrl Nyln Door Rod Clips 6mm Rod Size 7m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.