Ntrl Nyln Grille Grommets No 6 Screw Size Wide Rng PK50

  • Mfr # 1202PK

  • Zoro # G3651236


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Stem Length
8.5mm
Hole Size
7 x 15mm
Head Size
13 x 17mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1202PK
Zoro #
G3651236
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Stem Length
8.5mm
Hole Size
7 x 15mm
Head Size
13 x 17mm

Details

Item
Ntrl Nyln Grille Grommets #6 Screw Size

Description

Ntrl Nyln Grille Grommets #6 Screw Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.