Zoro Homepage

Ntrl Nyln H/L Grommets No 6 Screw Size 9/32" Hole Size PK50

  • Mfr # 1297PK

  • Zoro # G3656398


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Material
Nylon
Overall Length
5/16 Inch
Head Size
5/16 Inch
Thread Size
M6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1297PK
Zoro #
G3656398
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5/16 Inch
Head Size
5/16 Inch
Thread Size
M6

Details

Item
Ntrl Nyln H/L Grommets #6 Screw Size 9/3
Material
Nylon

Description

Ntrl Nyln H/L Grommets #6 Screw Size 9/3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.