Shop DISCO
See all product information
Create Account
Ntrl Nyln Moulding Clips Drip Rail, Sea
- Mfr # 9696PK
- Zoro # G3678177
product price:Â
$
9.59
/ea
Key Features
Head Size
10.3mm x 43mm
Stem Length
10mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9696PK
- Zoro #
- G3678177
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Head Size
- 10.3mm x 43mm
- Stem Length
- 10mm
Details
- Item
- Ntrl Nyln Moulding Clips Drip Rail,Sea
Description
Ntrl Nyln Moulding Clips Drip Rail,Sea
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.