Zoro Homepage

Ntrl Nyln Moulding Ret 5.5mm Hole 15mm Stem L PK25

  • Mfr # 15717PK

  • Zoro # G3664125


product price: $11.75
/ea

Key Features

For Use On
Hood, Front Fender Bracket & Exterior
Stem Length
15mm
Top Head Size
15 x 15mm
Hole Size
7/32" (5.5mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15717PK
Zoro #
G3664125
UPC #
-
Country of Origin
China

Dimensions

Stem Length
15mm
Top Head Size
15 x 15mm
Hole Size
7/32" (5.5mm)

Details

Item
Ntrl Nyln Moulding Ret 5.5mm Hole 15mm
For Use On
Hood, Front Fender Bracket & Exterior

Description

Ntrl Nyln Moulding Ret 5.5mm Hole 15mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.