Shop DISCO
See all product information
Create Account
Ntrl Nyln Panel Retainers 6mm Stud Size
- Mfr # 10958PK
- Zoro # G3644008
product price:Â
$
9.59
/ea
Key Features
Stem Length
16mm
Stud Size
6mm
Top Head Diameter
12.5mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10958PK
- Zoro #
- G3644008
- UPC #
- -
- Country of Origin
- United States
- Item
- Ntrl Nyln Panel Retainers 6mm Stud Size
Dimensions
- Stem Length
- 16mm
- Stud Size
- 6mm
- Top Head Diameter
- 12.5mm
Description
Ntrl Nyln Panel Retainers 6mm Stud Size
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.