Ntrl Nyln Screw Grommet No 6 Screw Size 7mmX7mm Hole PK25

  • Mfr # 15148PK

  • Zoro # G3663267


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Stem Length
9.50mm
Head Diameter
11.50mm
Screw Size
#6 (3.50mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15148PK
Zoro #
G3663267
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Stem Length
9.50mm
Head Diameter
11.50mm
Screw Size
#6 (3.50mm)

Details

Item
Ntrl Nyln Screw Grommet #6 Screw Size 7m

Description

Ntrl Nyln Screw Grommet #6 Screw Size 7m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.