Shop DISCO
See all product information
Create Account
Ntrl Nyln Screw Grommets 8 Screw 6.5mmx7
- Mfr # 12667PK
- Zoro # G3655025
product price:Â
$
6.15
/ea
Sold in multiples of 2 for
$12.30
Key Features
Hole Size
6.50 x 7.50mm
Head Diameter
9.70mm
Screw Size
#8 (4.20mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12667PK
- Zoro #
- G3655025
- UPC #
- -
- Country of Origin
- Canada
- Item
- Ntrl Nyln Screw Grommets 8 Screw 6.5mmx7
Dimensions
- Hole Size
- 6.50 x 7.50mm
- Head Diameter
- 9.70mm
- Screw Size
- #8 (4.20mm)
Description
Ntrl Nyln Screw Grommets 8 Screw 6.5mmx7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.