Shop DISCO
See all product information
Create Account
Ntrl Nyln Screw Grommets 8 Screw Size 8
- Mfr # 10938PK
- Zoro # G3643649
product price:Â
$
12.99
/ea
Key Features
Hole Size
8.5mm
Head Diameter
16mm
Stem Length
18.5mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10938PK
- Zoro #
- G3643649
- UPC #
- -
- Country of Origin
- Italy
- Item
- Ntrl Nyln Screw Grommets 8 Screw Size 8
Dimensions
- Hole Size
- 8.5mm
- Head Diameter
- 16mm
- Stem Length
- 18.5mm
Description
Ntrl Nyln Screw Grommets 8 Screw Size 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.