Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ntrl Nyln Screw Grommets No 14 Screw Size 9.5mm Hole Size PK50

  • Mfr # 12664PK

  • Zoro # G3654815


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Hole Size
9.5mm
Stem Length
11mm
Head Size
15mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12664PK
Zoro #
G3654815
UPC #
-
Country of Origin
China

Dimensions

Hole Size
9.5mm
Stem Length
11mm
Head Size
15mm

Details

Item
Ntrl Nyln Screw Grommets #14 Screw Size

Description

Ntrl Nyln Screw Grommets #14 Screw Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.