Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ntrl Nyln Screw Grommets No 6 Screw Size 7mmX7.5mm Hole PK25

  • Mfr # 9112PK

  • Zoro # G3676016


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Size Hole Size
7mm x 7.5mm
Stem Length
8mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9112PK
Zoro #
G3676016
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size Hole Size
7mm x 7.5mm
Stem Length
8mm

Details

Item
Ntrl Nyln Screw Grommets #6 Screw Size 7

Description

Ntrl Nyln Screw Grommets #6 Screw Size 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.