Zoro Homepage

Ntrl Nyln Screw Grommets No 6 Screw Size Rear Bumper Bar PK100

  • Mfr # 637PK

  • Zoro # G3671834


product price: $10.15
/ea

Key Features

Stem Length
9mm
Hole Size
7mm x 18.5mm
Head Size
14 x 21mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
637PK
Zoro #
G3671834
UPC #
-
Country of Origin
China

Dimensions

Stem Length
9mm
Hole Size
7mm x 18.5mm
Head Size
14 x 21mm

Details

Item
Ntrl Nyln Screw Grommets #6 Screw Sze R

Description

Ntrl Nyln Screw Grommets #6 Screw Sze R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.