Zoro Homepage

Ntrl Nyln Screw Grommets No 8 Screw Size 13mm Stem L PK25

  • Mfr # 15308PK

  • Zoro # G3663434


product price: $8.49
/ea

Key Features

Head Diameter
11mm
Stem Length
13mm
Hole Size
6.50 x 8mm
Screw Size
#8 (4.20mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15308PK
Zoro #
G3663434
UPC #
-
Country of Origin
China

Dimensions

Head Diameter
11mm
Stem Length
13mm
Hole Size
6.50 x 8mm
Screw Size
#8 (4.20mm)

Details

Item
Ntrl Nyln Screw Grommets #8 Screw Sze

Description

Ntrl Nyln Screw Grommets #8 Screw Sze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.