Zoro Homepage

Ntrl Nyln Screw Grommets No 8 Screw Size 7mm Stem PK50

  • Mfr # 12902PK

  • Zoro # G3656294


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Head Size
10mm
Stem Length
7mm
Hole Size
7mm x 7mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12902PK
Zoro #
G3656294
UPC #
-
Country of Origin
United States

Dimensions

Head Size
10mm
Stem Length
7mm
Hole Size
7mm x 7mm

Details

Item
Ntrl Nyln Screw Grommets #8 Screw Size 7

Description

Ntrl Nyln Screw Grommets #8 Screw Size 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.