Shop DISCO
See all product information
Create Account
Ntrl Nyln Trim Panel Ret 10mm Hole 11mm
- Mfr # 9263PK
- Zoro # G3676619
product price:Â
$
14.89
/ea
Key Features
For Use On
Quarter Board & Inside
Top Head Diameter
13mm
Stem Length
11mm
Hole Size
25/64" (10mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9263PK
- Zoro #
- G3676619
- UPC #
- -
- Country of Origin
- China
Dimensions
- Top Head Diameter
- 13mm
- Stem Length
- 11mm
- Hole Size
- 25/64" (10mm)
Details
- Item
- Ntrl Nyln Trim Panel Ret 10mm Hole 11mm
- For Use On
- Quarter Board & Inside
Description
Ntrl Nyln Trim Panel Ret 10mm Hole 11mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.