Shop DISCO
See all product information
Create Account
Ntrl Nyln Washer Hose Ret 7mm Sq Hole Si
- Mfr # 9547PK
- Zoro # G3677608
product price:Â
$
8.19
/ea
Sold in multiples of 2 for
$16.38
Key Features
Square Hole Size
7mm (9/32")
Inside Diameter
3mm (7/64")
Outside Diameter
5mm (13/64")
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9547PK
- Zoro #
- G3677608
- UPC #
- -
- Country of Origin
- United States
- Item
- Ntrl Nyln Washer Hose Ret 7mm Sq Hole Si
Dimensions
- Square Hole Size
- 7mm (9/32")
- Inside Diameter
- 3mm (7/64")
- Outside Diameter
- 5mm (13/64")
Description
Ntrl Nyln Washer Hose Ret 7mm Sq Hole Si
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.