Shop DISCO
See all product information
Create Account
Ntrl Nyln Weatherstrip Ret 6mm Hole Sze
- Mfr # 9336PK
- Zoro # G3676838
product price:Â
$
7.19
/ea
Sold in multiples of 2 for
$14.38
Key Features
Head Size
5mm x 15mm
Stem Length
10mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9336PK
- Zoro #
- G3676838
- UPC #
- -
- Country of Origin
- China
Dimensions
- Head Size
- 5mm x 15mm
- Stem Length
- 10mm
Details
- Item
- Ntrl Nyln Weatherstrip Ret 6mm Hole Sze
Description
Ntrl Nyln Weatherstrip Ret 6mm Hole Sze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.