Zoro Homepage

Ntrl Splash Shield Grommets No 10 Screw Size 8mmX8mm Hole PK25

  • Mfr # 14992PK

  • Zoro # G3662707


product price: $4.69
/ea
Sold in multiples of 2 for $9.38

Key Features

Stem Length
7.50mm
Screw Size
#10 (4.80mm)
Hole Size
8 x 8mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14992PK
Zoro #
G3662707
UPC #
-
Country of Origin
China

Dimensions

Stem Length
7.50mm
Screw Size
#10 (4.80mm)
Hole Size
8 x 8mm

Details

Item
Ntrl Splash Shield Grommets #10 Screw Si

Description

Ntrl Splash Shield Grommets #10 Screw Si

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.