Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nut Insert, #10-24 Thrd Sz, Zinc Yellow

  • Mfr # 12698PK

  • Zoro # G3655339


product price: $9.25
/ea

Key Features

Finish
Zinc Yellow
System of Measurement
Inch
Grip Range
0.02 in to 0.13 in
Length
0.475 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12698PK
Zoro #
G3655339
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#10-24
Length
0.475 in

Details

Item
Nut Insert
Finish
Zinc Yellow
System of Measurement
Inch
Grip Range
0.02 in to 0.13 in

Description

Ylw Zinc Rd Type Nutserts 10-24 Thrd Siz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.