Zoro Homepage

Nut Insert, 1/4"-20 Thrd Sz, Hex, Zinc Yellow

  • Mfr # 12715PK

  • Zoro # G3655104


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Thread Size
1/4"-20
Finish
Zinc Yellow
Body Type
Hex
Length
0.585 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12715PK
Zoro #
G3655104
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"-20
Length
0.585 in

Details

Item
Nut Insert
Finish
Zinc Yellow
Body Type
Hex
System of Measurement
Inch
Grip Range
0.027 in to 0.165 in

Description

Ylw Zinc HexType Nutserts 1/4-20 Thrd S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.