Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nut Insert, 1/4"-20 Thrd Sz, Steel, Zinc Plated

  • Mfr # 13134PK

  • Zoro # G3656775


product price: $8.69
/ea

Key Features

Thread Size
1/4"-20
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Length
0.58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13134PK
Zoro #
G3656775
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"-20
Length
0.58 in

Details

Item
Nut Insert
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Grip Range
0.03 in to 0.165 in

Description

Zinc Stl Thin Sheet Nutserts 1/4 In.-20 Thr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.