Zoro Homepage

Nut Insert, 3/8"-16 Thrd Sz, Zinc Yellow

  • Mfr # 12704PK

  • Zoro # G3655183


product price: $8.89
/ea

Key Features

Finish
Zinc Yellow
System of Measurement
Inch
Length
0.69 in
Grip Range
0.027 in to 0.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12704PK
Zoro #
G3655183
UPC #
-
Country of Origin
Malaysia

Dimensions

Thread Size
3/8"-16
Length
0.69 in

Details

Item
Nut Insert
Finish
Zinc Yellow
System of Measurement
Inch
Grip Range
0.027 in to 0.15 in

Description

Ylw Zinc Rd Type Nutserts 3/8 In.-16 Thrd S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.