Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nut Insert, 5/16"-18 Thrd Sz, Zinc Yellow

  • Mfr # 12702PK

  • Zoro # G3655174


product price: $7.75
/ea

Key Features

Finish
Zinc Yellow
System of Measurement
Inch
Grip Range
0.027 in to 0.15 in
Length
0.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12702PK
Zoro #
G3655174
UPC #
-
Country of Origin
Malaysia

Dimensions

Thread Size
5/16"-18
Length
0.69 in

Details

Item
Nut Insert
Finish
Zinc Yellow
System of Measurement
Inch
Grip Range
0.027 in to 0.15 in

Description

Ylw Zinc Rd Type Nutserts 5/16 In.-18 Thrd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.