Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nut Insert, #6-32 Thrd Sz, Zinc Yellow

  • Mfr # 12694PK

  • Zoro # G3655357


product price: $7.95
/ea
Sold in multiples of 2 for $15.90

Key Features

Finish
Zinc Yellow
System of Measurement
Inch
Length
0.42 in
Grip Range
0.02 in to 0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12694PK
Zoro #
G3655357
UPC #
-
Country of Origin
Malaysia

Dimensions

Thread Size
#6-32
Length
0.42 in

Details

Item
Nut Insert
Finish
Zinc Yellow
System of Measurement
Inch
Grip Range
0.02 in to 0.08 in

Description

Ylw Zinc Rd Type Nutserts 6-32 Thrd Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.