Zoro Homepage

Nut Insert, #8-32 Thrd Sz, Steel, Zinc Plated

  • Mfr # 13131PK

  • Zoro # G3656793


product price: $8.99
/ea

Key Features

Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Length
0.385 in
Grip Range
0.02 in to 0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13131PK
Zoro #
G3656793
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#8-32
Length
0.385 in

Details

Item
Nut Insert
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Grip Range
0.02 in to 0.08 in

Description

Zinc Stl Thin Sheet Nutserts 8-32 Thrd S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.