Zoro Homepage

Nut Insert, M3-0.50 Thrd Sz, Round, Zinc Plated

  • Mfr # 13411PK

  • Zoro # G3658656


product price: $8.25
/ea

Key Features

Thread Size
M3-0.50
Finish
Zinc Plated
Body Type
Round
System of Measurement
Metric
Length
9.02 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13411PK
Zoro #
G3658656
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M3-0.50
Length
9.02 mm

Details

Item
Nut Insert
Finish
Zinc Plated
Body Type
Round
System of Measurement
Metric
Grip Range
0.5 mm to 2 mm

Description

Zinc Round Type Nutserts 3-.50mm Thrd Si

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.