Zoro Homepage

Nut Insert, M5-0.80 Thrd Sz, Hex, Steel, Silver and Wax

  • Mfr # 12439PK

  • Zoro # G3653284


product price: $8.39
/ea

Key Features

Thread Size
M5-0.80
Material
Steel
Finish
Silver and Wax
Body Type
Hex
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12439PK
Zoro #
G3653284
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M5-0.80

Details

Item
Nut Insert
Material
Steel
Finish
Silver and Wax
Body Type
Hex
System of Measurement
Metric
Grip Range
0.7 mm to 1.5 mm

Description

Silver/WaxStl Nutserts 5-.8mmThrd 10mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.