Nut Insert, M5-0.80 Thrd Sz, Hex, Zinc Yellow
Mfr # 10210PK
Zoro # G3638968
product price: $7.69
/eaSold in multiples of 2 for $15.38
Key Features
Thread Size
M5-0.80
Finish
Zinc Yellow
Body Type
Hex
Length
11.05 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10210PK
Zoro #
G3638968
UPC #
-
Country of Origin
Malaysia
Dimensions
Thread Size
M5-0.80
Length
11.05 mm
Details
Item
Nut Insert
Finish
Zinc Yellow
Body Type
Hex
System of Measurement
Metric
Grip Range
0.5 mm to 3.3 mm
Description
Ylw Zinc HexType Nutserts 5- .80mm Thrd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.