Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nut Insert, M5-0.80 Thrd Sz, Steel, Zinc Plated

  • Mfr # 13141PK

  • Zoro # G3656863


product price: $11.29
/ea

Key Features

Thread Size
M5-0.80
Material
Steel
Finish
Zinc Plated
System of Measurement
Metric
Length
11.18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13141PK
Zoro #
G3656863
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M5-0.80
Length
11.18 mm

Details

Item
Nut Insert
Material
Steel
Finish
Zinc Plated
System of Measurement
Metric
Grip Range
0.5 mm to 3.3 mm

Description

Zinc Stl Thin Sheet Nutserts 5-.80mm Thr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.