
Nut Insert, M6-1.00 Thrd Sz, Hex, Steel, Zinc Plated
Mfr # 12440PK
Zoro # G3653388
product price: $8.19
/eaKey Features
Thread Size
M6-1.00
Material
Steel
Finish
Zinc Plated
Body Type
Hex
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12440PK
Zoro #
G3653388
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M6-1.00
Details
Item
Nut Insert
Material
Steel
Finish
Zinc Plated
Body Type
Hex
System of Measurement
Metric
Grip Range
0.7 mm to 4 mm
Description
Zinc HexType Stl Nutserts 6-1.00mm Thrd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.