
Nut Insert, M8-1.25 Thrd Sz, Hex, Steel, Zinc Yellow
Mfr # 12441PK
Zoro # G3653327
product price: $11.99
/eaKey Features
Thread Size
M8-1.25
Material
Steel
Finish
Zinc Yellow
Body Type
Hex
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12441PK
Zoro #
G3653327
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M8-1.25
Details
Item
Nut Insert
Material
Steel
Finish
Zinc Yellow
Body Type
Hex
System of Measurement
Metric
Grip Range
0.7 mm to 4 mm
Description
Ylw Zinc HexType Nutserts 8-1.25mm Thrd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.