Shop DISCO
See all product information
Create Account
Nyln, Blue Rubber Grommet 24.5mm W 27mm
- Mfr # 15737PK
- Zoro # G3664204
product price:Â
$
8.99
/ea
Key Features
Width
24.50mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15737PK
- Zoro #
- G3664204
- UPC #
- -
- Country of Origin
- China
- Item
- Nyln,Blue Rubber Grommet 24.5mm W 27mm
Dimensions
- Width
- 24.50mm
Description
Nyln,Blue Rubber Grommet 24.5mm W 27mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.