Nyln Capped Alum/Stl Rivets 3.9mm Dia 1, Flanged Head, 5/32 in Dia., Aluminum Body
Mfr # 10507PK15
Zoro # G3640203
product price:Â $10.19
/eaKey Features
Rivet Head Style
Flanged
Rivet Body Material
Aluminum
Rivet Dia.
5/32 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10507PK15
Zoro #
G3640203
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Rivet Dia.
5/32 in
Details
Item
Nyln Capped Alum/Stl Rivets 3.9mm Dia 1
Rivet Head Style
Flanged
Rivet Body Material
Aluminum
System of Measurement
Inch
Description
Nyln Capped Alum/Stl Rivets 3.9mm Dia 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.