Nyln/Metal Rivet Assrtmnt 24 Hole Yel Tray W/Clr Lid
Mfr # 8607YCP
Zoro # G3672647
product price: $105.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Includes
1/8 in, 3/16 in, 1/4 in Hole Size Rivets
Material
Nylon,Metal
Number of Sizes
19
Number of Pieces
263
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8607YCP
Zoro #
G3672647
UPC #
-
Country of Origin
United States
Dimensions
Number of Sizes
19
Details
Item
Nyln/Metal Rivet Assrtmnt 24 Hole Yel Tr
System of Measurement
Inch
Includes
1/8 in, 3/16 in, 1/4 in Hole Size Rivets
Material
Nylon,Metal
Number of Pieces
263
Description
Nyln/Metal Rivet Assrtmnt 24 Hole Yel Tr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.