Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Insert Lock Nut, 3/4"-10, Grade 8, Yellow Zinc

  • Mfr # 12385PK

  • Zoro # G3653013


product price: $23.29
/ea

Key Features

Hex Type
Standard Hex
Lock Type
Nylon Insert
Material Grade/Class
Grade 8
Finish
Yellow Zinc
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12385PK
Zoro #
G3653013
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/4"-10

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material Grade/Class
Grade 8
Finish
Yellow Zinc
System of Measurement
Inch

Description

Ylw Nyln Insert Lock Nuts 3/4-10 USS 1 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.